This product has been discontinued.
Closed Coated Abrasive Disc, 4-1/2 IN Dia, 7/8 IN Center Hole, 24 G
Item #:
859590
Cat #:
77595
UPC:
051144775958
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Closed Coated Abrasive Disc, 4-1/2 IN Dia, 7/8 IN Center Hole, 24 Grit, Very Coarse Grade, Aluminum Oxide
Overview
Closed Coated Abrasive Disc, 4-1/2 IN Dia, 7/8 IN Center Hole, 24 Grit, Very Coarse Grade, Aluminum Oxide
Our 3M™ fiber disc 381C is a versatile and general purpose metalworking disc, designed to help with a variety of applications from grinding, weld removal and finishing to blending on common metals like carbon steel. 3M™ fiber disc 381C is engineered by adhering aluminum oxide mineral to a fiber backing. The closed coat construction on 3M™ fiber disc 381C means mineral grains cover nearly 100% of the backing, so the abrasive is durable under pressure.
Also known as: 051144775958, 77595
Specifications
Customer Reviews
No reviews for this product
(0)