Close Coated Abrasive Disc, Medium Density Ribbed Disc Pad Face Pla
Item #:
941150
Cat #:
81734
UPC:
051144817344
Sign In or Register to view pricing and more.
Documents & Guides
Close Coated Abrasive Disc, Medium Density Ribbed Disc Pad Face Plate, 5 IN W/Dia, Use With Disc Pad Hub
Overview
Close Coated Abrasive Disc, Medium Density Ribbed Disc Pad Face Plate, 5 IN W/Dia, Use With Disc Pad Hub
3M™ disc pad face plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool and held into place along with the appropriate disc using either a retainer nut (sold separately). This assembly allows the 3M™ disc pad face plate to be easily changed without removing the disc pad hub, allowing the operator to use a single tool for multiple applications from heavy grinding to finishing a workpiece.
Also known as: 051144817344, 81734
Specifications
Customer Reviews
No reviews for this product
(0)