Microfinishing Abrasive Disc, 5 IN Dia Disc, 60 micron Grit, Very F
Item #:
981906
Cat #:
84167
UPC:
051144841677
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Microfinishing Abrasive Disc, 5 IN Dia Disc, 60 micron Grit, Very Fine Grade, Aluminum Oxide Abrasive
Overview
Microfinishing Abrasive Disc, 5 IN Dia Disc, 60 micron Grit, Very Fine Grade, Aluminum Oxide Abrasive
3M™ Hookit™ microfinishing film disc 366L is rated best in the 3M™ microfinishing line of film backed discs. It features premium, micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut rate and uniform finish on wood, solid surface composites, plastic, fiberglass, paint prep, coating and corrosion removal, primer, E-coat or metal. We gave these discs a load-resistant coating to increase efficiency and product life by minimizing loading.
Also known as: 051144841677, 84167
Specifications
Customer Reviews
No reviews for this product
(0)