text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

3M CT11BK50-D 50 lb Standard Cable Tie

by 3M
UNSPSC:
Mfr Number: CT11BK50-D
Rexel Part Number: 503487
UPC: 051128593011
What's your trade slang?

Product Description
My Price
$294.91 / 1000  EA
Lead time for this product varies
EA
Min: 500 / EA

Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39121703
Color Black
Length 11.1 in
Type Cable Tie
Weight Capacity 50 lbs

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.