Steel Barb Cable Tie, Black, 15", 50 lb, 100/bag

Item #: 1442414
Cat #: CTSB15BK50-C
UPC: 076308925932
Sign In or Register to view pricing and more.
Documents & Guides
Steel Barb Cable Tie, Black, 15 Inch, 50 Pound Tensile, 100/bag

Overview

Steel Barb Cable Tie, Black, 15 Inch, 50 Pound Tensile, 100/bag
3M™ Steel Barb Cable Ties are made of high-quality nylon 6/6 and designed with a stainless-steel barb that, when engaged, presses into the strap and grips tight. The strap features a robust, ribbed pattern to help ensure your bundles stay intact, even in high vibration environments. And unlike typical ratchet-style cable ties, the barb can be locked at any point along the strap, allowing for more precise positioning. Plus, the rectangular head design includes rounded corners and a curved tip for easy, fast installation with virtually no snagging – critical when working in extreme conditions.
Also known as: 076308925932, CTSB15BK50-C

Specifications

Color: Black
Length: 15 in
Weight Capacity: 50 lbs
Color: Black
Weight Capacity: 50 lbs
Length: 15 in

Customer Reviews

No reviews for this product
(0)