This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128596098, FP301-1-48-BLUE-5-PCS
Specifications
Material: | Polyolefin |
Diameter: | 1 in |
Color: | Blue |
Length: | 4 ft |
Material: | Polyolefin |
Color: | Blue |
Diameter: | 1 in |
Length: | 4 ft |
Customer Reviews
No reviews for this product
(0)