White, 1" Diameter, 48" Long

Item #: 459535
Cat #: FP301-1-48-WHITE-5-PCS
UPC: 051128596067
Sign In or Register to view pricing and more.
Documents & Guides
White, 1" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

White, 1" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128596067, FP301-1-48-WHITE-5-PCS

Specifications

Material: Polyolefin
Diameter: 1 in
Length: 4 ft
Color: White
Volts AC: 600
Material: Polyolefin
Length: 4 ft
Volts AC: 600
Diameter: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)