Heat Shrink, Thin Wall, 3/16", Black, 48" Pieces

Item #: 459564
Cat #: FP301-3/16-48-BLACK-HDR-25-PCS
UPC: 051128596470
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Size: 3/16 Inch, Length: 48 Inch, Color: White, Package of 25 Each

Overview

Heat Shrink, Thin Wall, Size: 3/16 Inch, Length: 48 Inch, Color: White, Package of 25 Each
Also known as: 051128596470, FP301-3/16-48-BLACK-HDR-25-PCS

Specifications

Size: 3/16 in
Material: Polyolefin
Color: White
Length: 48 in
Size: 3/16 in
Color: White
Material: Polyolefin
Length: 48 in

Customer Reviews

No reviews for this product
(0)