This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Blue, 3/8" Thin Wall Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 100 feet. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Blue, 3/8" Thin Wall Heat ShrinkHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 100 feet. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: FP301-3/8-100-BLUE-SPOOL
Specifications
Length: | 100 ft |
Color: | Blue |
Diameter: | 3/8 in |
Volts AC: | 600 |
Length: | 100 ft |
Diameter: | 3/8 in |
Color: | Blue |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)