Heat Shrink, Heavy Wall, 8-1/0 AWG, 12", Black

Item #: 526188
Cat #: ITCSN-0800-12-BLACK-100-PCS
UPC: 054007089674
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, 8-1/0 AWG, 12" Length, 0.8"Expanded/0.2" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 25 Pieces, Black

Overview

Heat Shrink, Heavy Wall, 8-1/0 AWG, 12" Length, 0.8"Expanded/0.2" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 25 Pieces, Black
Also known as: 054007089674, ITCSN-0800-12-BLACK-100-PCS

Specifications

Material: Polyolefin
Length: 12 in
Color: Black
Allowable Gauge Range: 8 - 1/0
Material: Polyolefin
Color: Black
Length: 12 in
Allowable Gauge Range: 8 - 1/0

Customer Reviews

No reviews for this product
(0)