Ring Tongues, Heat Shrink, WR: 12 - 10, Stud Size: 8
Item #:
478244
Cat #:
MH10-8RX
UPC:
051128588888
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Heat Shrink, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK
Overview
Ring Tongues, Heat Shrink, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK
3M™ Scotchlok™ Color-Coded Heat Shrink Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128588888, MH10-8RX
Specifications
Size: | 8 |
Material: | Polyolefin |
Size: | 8 |
Material: | Polyolefin |
Customer Reviews
No reviews for this product
(0)