Disconnect, Male, Vinyl Insulated

Item #: 250909
Cat #: MVU10-250DMK
UPC: 054007020592
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Male, Vinyl Insulated, 12 - 10 AWG, Mates with 0.25 Inch Wide Female Tab, Yellow, 500 Pack

Overview

Disconnect, Male, Vinyl Insulated, 12 - 10 AWG, Mates with 0.25 Inch Wide Female Tab, Yellow, 500 Pack
3MÖ ScotchlokÖ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007020592, MVU10-250DMK

Specifications

Gender: Male
Material: Vinyl
Allowable Gauge Range: 12 - 10
Gender: Male
Allowable Gauge Range: 12 - 10
Material: Vinyl

Customer Reviews

No reviews for this product
(0)