3p Mini Ctr,240v

Item #: 528588
Cat #: B7-30-10-80
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Abb; Mini Contactor; Ac Operated; Coil Voltage: 220 - 240 Vac At 50/60 Hz; Contact Configuration: 3no (main) 1no (auxiliary); Phase: 3 Ph; Maximum Load Current:6.8 Amp; Wattage: 3 Kw At 220/230/240 V, 5.5 Kw At 380/400/440 V, 4 Kw At 500 V,3 Kw At 690 V; Connection: Screw Terminal; Size: 52.5 Mm Width X 57.5 Mm Heightx 46.5 Mm Depth; Operating Temperature: -25 To +55 Deg C; Maximum Breaking Capacity: 96 Amp At 400 V; Tightening Torque: 7 In-lb; Motor Rating: 5 Hp At 480 V; Wire Size: Stranded: (1 Or 2) 22 - 10 Awg; Voltage Rating: 12 - 690 Vac (main), 12 - 500 Vac/12 - 240 Vdc (auxiliary), 600 Vac (ul/csa); Endurance: Mechanical: 10 Million Cycles; Impulse Withstand Voltage: 6 Kv; Number Of Poles: 4; Insulation Voltage: 690 V; Environmental Conditions: Maximum Operating Altitude Permissible: 2000 M, Storage Temperature: -40 To 80 Deg C, Resistance To Vibrations Acc.to Iec 60068-2-6: 5g / 5 - 150 Hz; Enclosure: Ip20; Operating Current: Ac1: 20 Amp At 220/240/380/440 V For 40 Deg C, 16 Amp At 220/240/380/440 V For 55 Deg C,ac-3: 12 Amp At 220/230/240/380/400 V For 55 Deg C, 11 Amp At 440 V For 55 Deg C, 7 Amp At 500 V For 55 Deg C, 3.5 Amp At 690 V For 55 Deg C

Overview

Abb; Mini Contactor; Ac Operated; Coil Voltage: 220 - 240 Vac At 50/60 Hz; Contact Configuration: 3no (main) 1no (auxiliary); Phase: 3 Ph; Maximum Load Current:6.8 Amp; Wattage: 3 Kw At 220/230/240 V, 5.5 Kw At 380/400/440 V, 4 Kw At 500 V,3 Kw At 690 V; Connection: Screw Terminal; Size: 52.5 Mm Width X 57.5 Mm Heightx 46.5 Mm Depth; Operating Temperature: -25 To +55 Deg C; Maximum Breaking Capacity: 96 Amp At 400 V; Tightening Torque: 7 In-lb; Motor Rating: 5 Hp At 480 V; Wire Size: Stranded: (1 Or 2) 22 - 10 Awg; Voltage Rating: 12 - 690 Vac (main), 12 - 500 Vac/12 - 240 Vdc (auxiliary), 600 Vac (ul/csa); Endurance: Mechanical: 10 Million Cycles; Impulse Withstand Voltage: 6 Kv; Number Of Poles: 4; Insulation Voltage: 690 V; Environmental Conditions: Maximum Operating Altitude Permissible: 2000 M, Storage Temperature: -40 To 80 Deg C, Resistance To Vibrations Acc.to Iec 60068-2-6: 5g / 5 - 150 Hz; Enclosure: Ip20; Operating Current: Ac1: 20 Amp At 220/240/380/440 V For 40 Deg C, 16 Amp At 220/240/380/440 V For 55 Deg C,ac-3: 12 Amp At 220/230/240/380/400 V For 55 Deg C, 11 Amp At 440 V For 55 Deg C, 7 Amp At 500 V For 55 Deg C, 3.5 Amp At 690 V For 55 Deg C
The B7-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.
Also known as: B7-30-10-80

Specifications

Customer Reviews

No reviews for this product
(0)