This product has been discontinued.
This product may not be available in all locations.
Circuit Breaker, Miniature, DIN Rail Mount, 1.6A, 1P, 480Y/277VAC
Item #:
899149
Cat #:
S201-C1.6
UPC:
016779523305
Sign In or Register to view pricing and more.
Documents & Guides
1 Pole, 1.6 Amps, Rated At 480Y/277 Volt AC, Ul 1077 Series, Miniature Circuit Breaker, with Thermal-Magnetic, Trip Device, C Curve, 65 kAIC
Overview
1 Pole, 1.6 Amps, Rated At 480Y/277 Volt AC, Ul 1077 Series, Miniature Circuit Breaker, with Thermal-Magnetic, Trip Device, C Curve, 65 kAIC
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: 016779523305, S201-C1.6
Specifications
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 1.600 |
Type: | Trip Curve C |
Interrupt Rating AC: | 6kA |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Mounting: | DIN Rail |
Amps: | 1.600 |
Interrupt Rating AC: | 6kA |
Customer Reviews
No reviews for this product
(0)