Miniature Circuit Breaker, 2P, 16A

Item #: 716478
Cat #: S202-B16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 16 Amp, 480Y/277 Volts AC

Overview

Miniature Circuit Breaker, 2 Pole, 16 Amp, 480Y/277 Volts AC
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: S202-B16

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 6kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 6kA

Customer Reviews

No reviews for this product
(0)