This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 32 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
Overview
Circuit Breaker, 32 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
The S803S-K32 is a 3-pole High Performance Circuit breaker with K-Characteristic, with cage terminal and a rated current of 32 A.
Also known as: S803S-K32
Specifications
Poles: | 3 |
Amps: | 32 |
Volts AC: | 230, 400 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Interrupt Rating AC: | 50 kA |
Poles: | 3 |
Volts AC: | 230, 400 |
Type: | Trip Curve K |
Amps: | 32 |
Mounting: | DIN Rail |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)