Circuit Breaker, Miniature, DIN Rail Mount, 80A, 3P, 240VAC, K Trip

Item #: 716525
Cat #: S803U-K80
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 80 Amp, 3 Pole, 240 Volt AC, K Trip, 50 kAIC

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 80 Amp, 3 Pole, 240 Volt AC, K Trip, 50 kAIC
Also known as: S803U-K80

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 80
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 80
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)