Abb T3n200tl Bkr T3n 200a 3p T/m 6

Item #: 652390
Cat #: T3N200TL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker With Lugs; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 200 Amp; Trip Range: 2000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 5.450lb; T3n200tl: Bkr T3n 200a 3p T/m 6 Lugs Lvp

Overview

Abb; Circuit Breaker With Lugs; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 200 Amp; Trip Range: 2000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 5.450lb; T3n200tl: Bkr T3n 200a 3p T/m 6 Lugs Lvp
Also known as: T3N200TL

Specifications

Customer Reviews

No reviews for this product
(0)