BLM D2005P 5HP 1750RPM 240V D

Item #: 897799
Cat #: D2005P
UPC: 781568125175
Sign In or Register to view pricing and more.
Documents & Guides
BLM D2005P 5HP 1750RPM 240V D

Overview

BLM D2005P 5HP 1750RPM 240V D
Also known as: 781568125175, D2005P

Specifications

Horsepower: 5
Horsepower: 5

Customer Reviews

No reviews for this product
(0)