2hp,1750rpm,3ph,60hz,145t,3525m,opsb,f1

Item #: 321563
Cat #: EM3157T
UPC: 781568104347
Sign In or Register to view pricing and more.
Documents & Guides
Baldor Electric; Ac Motor; Phase: 3 Ph; Voltage Rating: 230/460 Vac; Horsepower:2 Hp; Speed Rating: 1750 Rpm; Frequency Rating: 60 Hz; Full Load Current: 5.8/2.9 Amp; Torque Rating: 5.96 Lb-ft Full Load, 25.1 Lb-ft Break Down, 15.8 Lb-ft Pull-up, 19 Lb-ft Locked-roter At 460 V, 60 Hz, 2 Hp; Power Factor: 76; Service Factor: 1.15; Enclosure: Opsb; Frame: 145t; Insulation Class: F; NEMA Nominal Efficiency: 86.5; Temperature Rating: 40 Deg C Amabient Condition; Doe-code: 010a; Kva-code: K; Spec. Number: 35bb101m496g1; 208v Amps: 5.8 Amp; Bearing-drive-end:6205; Bearing-opp-drive-end: 6203; Design Code: B

Overview

Baldor Electric; Ac Motor; Phase: 3 Ph; Voltage Rating: 230/460 Vac; Horsepower:2 Hp; Speed Rating: 1750 Rpm; Frequency Rating: 60 Hz; Full Load Current: 5.8/2.9 Amp; Torque Rating: 5.96 Lb-ft Full Load, 25.1 Lb-ft Break Down, 15.8 Lb-ft Pull-up, 19 Lb-ft Locked-roter At 460 V, 60 Hz, 2 Hp; Power Factor: 76; Service Factor: 1.15; Enclosure: Opsb; Frame: 145t; Insulation Class: F; NEMA Nominal Efficiency: 86.5; Temperature Rating: 40 Deg C Amabient Condition; Doe-code: 010a; Kva-code: K; Spec. Number: 35bb101m496g1; 208v Amps: 5.8 Amp; Bearing-drive-end:6205; Bearing-opp-drive-end: 6203; Design Code: B
Also known as: 781568104347, EM3157T

Specifications

Phase: 3
Horsepower: 2
Amps: 5.800
Phase: 3
Amps: 5.800
Horsepower: 2

Customer Reviews

No reviews for this product
(0)