3HP 1760RPM 3PH 60HZ 182T 3630M OPSB F1

Item #: 393201
Cat #: EM3211T
UPC: 781568104453
Sign In or Register to view pricing and more.
Documents & Guides
3HP 1760RPM 3PH 60HZ 182T 3630M OPSB F1

Overview

3HP 1760RPM 3PH 60HZ 182T 3630M OPSB F1
Also known as: 781568104453, EM3211T

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 3
Poles: 4
Mounting: Rigid
Material: Steel
Amps: 8.400
Family / Style: 3630M
Size: 182T
RPM: 1760
Phase: 3
Horsepower: 3
Mounting: Rigid
Amps: 8.400
Size: 182T
Volts AC: 230, 460
Poles: 4
Material: Steel
Family / Style: 3630M
RPM: 1760

Customer Reviews

No reviews for this product
(0)