1.5 hp,1760 rpm, 3ph, 60hz, 145t, 3526m, tefc,

Item #: 575297
Cat #: EM3554T
UPC: 781568138885
Sign In or Register to view pricing and more.
Documents & Guides
1.5 hp,1760 rpm, 3ph, 60hz, 145t, 3526m, tefc

Overview

1.5 hp,1760 rpm, 3ph, 60hz, 145t, 3526m, tefc
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 1.5 Hp; Phase: 3 Ph; Voltage Rating: 230/460 Vac; Full Load Current: 4.5-4.4/2.2 Amp; Power Factor: 73; Service Factor: 1.15; Enclosure: Tefc; Frame: 145t; Insulation Class: F; Speed Rating: 1760 Rpm; Frequency Rating: 60 Hz; Torquerating: 4.47 Lb-ft Full Load, 19.2 Lb-ft Break Down, 9.4 Lb-ft Pull-up, 13.4 Lb-ft Locked-roter At 460 V, 60 Hz, 1.5 Hp; NEMA Nominal Efficiency: 86.5; Spec. Number: 35aa001m493g1; Bearing-opp-drive-end: 6203; Design Code: B; Doe-code: 010a; Kva-code: L; 208v Amps: 4.5 Amp; Bearing-drive-end: 6205
Also known as: 781568138885, EM3554T

Specifications

Phase: 3
Horsepower: 1.500
Phase: 3
Horsepower: 1.500

Customer Reviews

No reviews for this product
(0)