10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

Item #: 294207
Cat #: EM3714T
UPC: 781568139073
Sign In or Register to view pricing and more.
Documents & Guides
10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

Overview

10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Also known as: 781568139073, EM3714T

Specifications

Phase: 3
Horsepower: 10
Volts AC: 230, 460
Mounting: Rigid
Material: Steel
Family / Style: 3752M
Size: 215T
RPM: 1770
Amps Range: 12.500 - 25 - 27
Phase: 3
Volts AC: 230, 460
Material: Steel
Size: 215T
Amps Range: 12.500 - 25 - 27
Horsepower: 10
Mounting: Rigid
Family / Style: 3752M
RPM: 1770

Customer Reviews

No reviews for this product
(0)