BLM EM7037T-5 2HP 1755RPM 3PH

Item #: 861494
Cat #: EM7037T-5
UPC: 781568541203
Sign In or Register to view pricing and more.
Documents & Guides
BLM EM7037T-5 2HP 1755RPM 3PH

Overview

BLM EM7037T-5 2HP 1755RPM 3PH
Also known as: 781568541203, EM7037T-5

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2

Customer Reviews

No reviews for this product
(0)