Motor, Wash Down Rated, 1HP, 1725RPM, 120VAC, 1PH, 56C Frame, TEFC

Item #: 864028
Cat #: VWDL3510
UPC: 781568155059
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Wash Down Rated, 1 Horse Power, 1725 RPM, 120 Volt AC, 1-Phase, 56C Frame, TEFC, F1 Insulation, N Base

Overview

Motor, Wash Down Rated, 1 Horse Power, 1725 RPM, 120 Volt AC, 1-Phase, 56C Frame, TEFC, F1 Insulation, N Base
Also known as: 781568155059, VWDL3510

Specifications

Horsepower: 1
Volts AC: 120
Phase: 1
Type: Motor, Wash Down
RPM: 1725
Horsepower: 1
Phase: 1
RPM: 1725
Volts AC: 120
Type: Motor, Wash Down

Customer Reviews

No reviews for this product
(0)