Overview
AFL FAST-LC-MM50-6
Also known as: FAST-LC-MM50-6
Specifications
Color: | Black |
Type: | Multimode |
Connector Type: | LC |
Color: | Black |
Connector Type: | LC |
Type: | Multimode |
Customer Reviews
No reviews for this product
(0)