LED High Bay, Wet Location, 5000K, 30000L, 218W, 120-277V
Item #:
972702
Cat #:
PHZ-30L-5K-70CRI-AS-PWM
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, Auto Sensing 120-277 Volt, Pendant, White Super Durable, Medium Optics
Overview
Phuzion LED High Bay, Wet Location, 30000 Lumen, 5000K, 70CRI, Auto Sensing 120-277 Volt, Pendant, White Super Durable, Medium Optics
Also known as: PHZ-30L-5K-70CRI-AS-PWM
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 70 |
Lumens: | 30000 |
Mounting: | Pendant |
Color: | White |
Wattage: | 218 |
Light Technology: | LED |
Volts AC: | 120-277 |
Color Rendering Index (CRI): | 70 |
Mounting: | Pendant |
Wattage: | 218 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 30000 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)