D-Series LED Bollard, 40K, Dark Bronze
Item #:
964843
Cat #:
DSXBLED16C70040KSYMMVOLTDDBXDL/AB
UPC:
820476788765
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
D-Series LED Bollard, Symetric 16 LEDs, 700 mA Drive Current, Color Temperature: 4000K, 120-277 Volt, Height: 42", Diameter: 8", Dark Bronze Finish
Overview
D-Series LED Bollard, Symetric 16 LEDs, 700 mA Drive Current, Color Temperature: 4000K, 120-277 Volt, Height: 42", Diameter: 8", Dark Bronze Finish
The D-Series LED Bollard is a stylish, energysaving, long-life solution designed to perform the way a bollard should—with zero uplight. An optical leap forward, this full cut-off luminaire will meet the most stringent of lighting codes. The D-Series LED Bollard’s rugged construction, durable finish and long-lasting LEDs will provide years of maintenance-free service
Also known as: 820476788765, DSXBLED16C70040KSYMMVOLTDDBXDL/AB
Specifications
Height: | 42 in |
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Height: | 42 in |
Color Temperature: | 4000 (Cool White) |
Color: | Dark Bronze |
Customer Reviews
No reviews for this product
(0)