LED High Bay, 181 Watt, 24000 Lumen, 4000K, 347-480V

Item #: 1373147
Cat #: JEBL-24L-HVOLT-40K-80CRI-WH
UPC: 193047073769
Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 181 Watt, 24000 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimming, 15.75 Inch Diameter, White Finish, Replaces 6-lamp T5HO/8-lamp T8/400W HID

Overview

LED Round High Bay, 181 Watt, 24000 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimming, 15.75 Inch Diameter, White Finish, Replaces 6-lamp T5HO/8-lamp T8/400W HID
The Lithonia Lighting JEBL LED High bay is an affordable LED solution for users who prefer a luminaire with the look and feel of a round form factor. The JEBL delivers comfortable and uniform lighting from mounting heights up to 30 feet.
Also known as: 193047073769, JEBL-24L-HVOLT-40K-80CRI-WH

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 24000
Wattage: 181
Light Technology: LED
Dimmable: Yes
Diameter: 15.750 in
Volts AC: 347 - 480
Color Temperature: 4000 (Cool White)
Wattage: 181
Dimmable: Yes
Volts AC: 347 - 480
Lumens: 24000
Light Technology: LED
Diameter: 15.750 in

Customer Reviews

No reviews for this product
(0)