1
more
LED Round High Bay, 50K, White
Item #:
1435937
Cat #:
JEBL-24L-HVOLT-50K-80CRI-WH
UPC:
193047073783
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Round High Bay, 181 Watt, 347-480V, 80 CRI, 24000 Lumens, Color Temperature: 5000K, 0-10V Dimming, White
Overview
LED Round High Bay, 181 Watt, 347-480V, 80 CRI, 24000 Lumens, Color Temperature: 5000K, 0-10V Dimming, White
The JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants. The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more affordable LED solution for users looking for a better option than the typical “throw away” high bay while offering an ideal one-for-one replacement of conventional HID and fluorescent high bay systems – JEBL is the one to beat!
Also known as: 193047073783, JEBL-24L-HVOLT-50K-80CRI-WH
Specifications
Volts AC: | 480, 347 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 24000 |
Color: | White |
Wattage: | 181 |
Shape: | Round |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 480, 347 |
Lumens: | 24000 |
Wattage: | 181 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | White |
Shape: | Round |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)