Acuity KADRD LED 40C 1000 40K R5 MVOLT DDBXD

Item #: 841481
Cat #: KADRDLED40C100040KR5MVOLTDDBXD
UPC: 888791940909
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT KADRD LED 40C 1000 40K R5 MVOLT DDBXD

Overview

LIT KADRD LED 40C 1000 40K R5 MVOLT DDBXD
Also known as: 888791940909, KADRDLED40C100040KR5MVOLTDDBXD

Specifications

Width: 2 1/2 in
Type: Handy Box, Cover, Duplex
Mounting: Device
Material: Steel
Height: 4 1/8 in
Width: 2 1/2 in
Mounting: Device
Height: 4 1/8 in
Type: Handy Box, Cover, Duplex
Material: Steel

Customer Reviews

No reviews for this product
(0)