Explosionproof Control Enclosure, NEMA 7/9, 6 x 8 x 4", Aluminum
Item #:
259961
Cat #:
XCE-060804-N4
UPC:
781063142448
Sign In or Register to view pricing and more.
Documents & Guides
Explosionproof Control Enclosure, NEMA 7/9, 6 x 8 x 4 Inch, Aluminum
Overview
Explosionproof Control Enclosure, NEMA 7/9, 6 x 8 x 4 Inch, Aluminum
Adalet can provide UL Listed control panels and junction boxes built to meet the requirements of Underwriter’s Laboratories’ NNNY hazardous location panel program. Our experienced staff of engineers and designers will assist throughout the process as we work with you to design, manufacture, wire, and certify these panels to meet your precise specifications. These panels are built utilizing our XCE and XIFC enclosures populated with a nearly limitless list of UL-marked devices sourced from leading control manufacturers.
Also known as: 781063142448, XCE-060804-N4
Specifications
Depth: | 4 in |
Width: | 8 in |
Height: | 6 in |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 4, NEMA 7, NEMA 9 |
Depth: | 4 in |
Height: | 6 in |
IP/NEMA Rating: | NEMA 4X, NEMA 4, NEMA 7, NEMA 9 |
Width: | 8 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)