PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 1000'

Item #: 851245
Cat #: 3102NPV-BLK-1000FT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 1000', Cross-Linked Polyethylene Insulated

Overview

PV Photovoltaic Cable, 2kV Rated, 10 AWG, Black, 1000', Cross-Linked Polyethylene Insulated
Also known as: 3102NPV-BLK-1000FT

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Conductors: 1
Length: 1000 ft
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)