Signal Cable, IMSA Spec 20-1, 14/7, Stranded Copper
Item #:
396480
Cat #:
8307
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Signal Cable, IMSA20-1, 14 AWG 7-Conductor, Stranded Copper
Overview
Signal Cable, IMSA20-1, 14 AWG 7-Conductor, Stranded Copper
Also known as: 8307
Specifications
Jacket: | PE |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 14 |
Conductors: | 7 |
Jacket: | PE |
Color: | Black |
Gauge: | 14 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 7 |
Customer Reviews
No reviews for this product
(0)