Contactor, IEC, 12A, 3P, 110VDC Electronic Coil w/Integrated Diode

Item #: 553933
Cat #: 100-C12ED10
UPC: 885630241142
Sign In or Register to view pricing and more.
Contactor, IEC, 12 Amp, 3-Pole, 110/125 Volt DC Coil with Integrated Diode, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 12 Amp, 3-Pole, 110/125 Volt DC Coil with Integrated Diode, 1 Normally Open Auxiliary Contact
Also known as: 885630241142, 100-C12ED10

Specifications

Poles: 3
Type: Contactor
Amps: 12
Family / Style: 100-C
Volts DC Control Range: 125, 110
Poles: 3
Amps: 12
Volts DC Control Range: 125, 110
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)