This product may not be available in all locations.
Contactor, IEC, 16A, 4P, 24VAC Electronic Coil, 3NO/1NC
Item #:
324339
Cat #:
100-C16EJ300
UPC:
662074889211
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 16 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact
Overview
Contactor, IEC, 16 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16EJ300 from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open and one normally closed poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074889211, 100-C16EJ300
Specifications
Volts DC Control: | 24 |
Type: | Contactor |
Poles: | 4 |
Amps: | 16 |
Family / Style: | 100-C |
Volts DC Control: | 24 |
Poles: | 4 |
Family / Style: | 100-C |
Type: | Contactor |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)