This product may not be available in all locations.
IEC Contactor, 16 A, 12 V DC, Electronic Coil, 3 NO Poles, 1 NO
Item #:
611845
Cat #:
100-C16EQ10
UPC:
885630067216
Sign In or Register to view pricing and more.
Documents & Guides
IEC Contactor, 16 Amp, 12 Volt DC, Electronic Coil, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts
Overview
IEC Contactor, 16 Amp, 12 Volt DC, Electronic Coil, 3 Normally Open Poles, 1 Normally Open Auxiliary Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16EQ10 from Rockwell Automation® is a 16 A, 12 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630067216, 100-C16EQ10
Specifications
Poles: | 3 |
Type: | Contactor, IEC |
Volts DC Control: | 12 |
Amps: | 16 |
Poles: | 3 |
Volts DC Control: | 12 |
Type: | Contactor, IEC |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)