Contactor, IEC, 23A, 3P, 230VAC 50/60Hz, Coil, 1NO

Item #: 85903
Cat #: 100-C23KF10
UPC: 662072596111
Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 230 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 230 Volt AC 50/60 Hertz, Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072596111, 100-C23KF10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Family / Style: 100-C
Volts AC Control: 230
Poles: 3
Type: Contactor
Volts AC Control: 230
Amps: 23
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)