IEC Contactor, Screw Terminals, Line Side, 23A, 2NO/NC, Main Contact Configuration

Item #: 242436
Cat #: 100-C23T200
UPC: 662468862806
Sign In or Register to view pricing and more.
Documents & Guides
100-C IEC Contactor, Screw Terminals, Line Side, 23 Amp, 2 Normally Open/ Normally Closed Main Contact Configuration, Single Pack

Overview

100-C IEC Contactor, Screw Terminals, Line Side, 23 Amp, 2 Normally Open/ Normally Closed Main Contact Configuration, Single Pack
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads. B100C
Also known as: 662468862806, 100-C23T200

Specifications

Volts AC Control: 120
Poles: 3
Amps: 23
Type: Contactor, IEC
Family / Style: 100-C
Volts AC Control: 120
Amps: 23
Family / Style: 100-C
Poles: 3
Type: Contactor, IEC

Customer Reviews

No reviews for this product
(0)