Contactor, IEC, 23A, 3P, 240VAC 50 Hz, Coil, 4NO

Item #: 107683
Cat #: 100-C23T400
UPC: 662072615461
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 23 Amp, 3-Pole,2400 Volt AC 50 Hertz, Coil, 4 Normally Open, Main Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole,2400 Volt AC 50 Hertz, Coil, 4 Normally Open, Main Contact
Also known as: 662072615461, 100-C23T400

Specifications

Amps: 23
Type: Contactor
Volts AC Control: 240
Poles: 4
Family / Style: 100-C
Amps: 23
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Poles: 4

Customer Reviews

No reviews for this product
(0)