This product may not be available in all locations.
100-C IEC Contactor, 208-240 V 60 Hz, Screw Terminals, Line Side, 3
Item #:
107883
Cat #:
100-C37L00
UPC:
662072594759
Sign In or Register to view pricing and more.
Documents & Guides
100-C IEC Contactor, 208-240 V 60 Hz, Screw Terminals, Line Side, 37 A, 0 NO 0 NC Aux Contact
Overview
100-C IEC Contactor, 208-240 V 60 Hz, Screw Terminals, Line Side, 37 A, 0 NO 0 NC Aux Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37KJ10 from Rockwell Automation® is a 37 A, 24 V 50/60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072594759, 100-C37L00
Specifications
Poles: | 3 |
Type: | Contactor |
Volts AC Control: | 24 |
Amps: | 37 |
Family / Style: | 100-C |
Poles: | 3 |
Volts AC Control: | 24 |
Family / Style: | 100-C |
Type: | Contactor |
Amps: | 37 |
Customer Reviews
No reviews for this product
(0)