60 A 100-C CONTACTOR

Item #: 248875
Cat #: 100-C60B10
UPC: 662468861908
Sign In or Register to view pricing and more.
AB 100-C60B10 60 A 100-C CONTACTOR

Overview

AB 100-C60B10 60 A 100-C CONTACTOR
100-C IEC Contactor, , Screw Terminals, Line Side, 60A, 1 N.O. 0 N.C. Auxiliary Contact Configuration, Single Pack
Also known as: 662468861908, 100-C60B10

Specifications

Type: Contactor
Family / Style: 100-C
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)