This product may not be available in all locations.
Surge Suppressor Module, Varistor, AC / DC
Item #:
71032
Cat #:
100-FSV277
UPC:
662072613900
Sign In or Register to view pricing and more.
Documents & Guides
Surge Suppressor Module, Varistor, 137 - 277 Volt AC, 181 - 350 Volt DC, Operating Mechanism
Overview
Surge Suppressor Module, Varistor, 137 - 277 Volt AC, 181 - 350 Volt DC, Operating Mechanism
Suppress high voltage spikes that are generated when a relay or contactor coil is switched. Allen-Bradley® item 100-FSV136 from Rockwell Automation® is a 56-136 V AC, 50 Hz / 60 Hz, 78-180 V DC varistor module surge suppressor. For complete product details, please see the sections below.MCS 100-C, 104-C, 700-CF, 700S-CF accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072613900, 100-FSV277
Specifications
Type: | Surge Suppressor Module |
Family / Style: | 100-C |
Volts DC Range: | 181, 350 |
Type: | Surge Suppressor Module |
Volts DC Range: | 181, 350 |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)