This product may not be available in all locations.
IEC Miniature Contactor, 12 A, 24 (17-30) V DC, 3 NO / 1 NC Poles,
Item #:
76743
Cat #:
100-K12ZJ300
UPC:
662074496181
Sign In or Register to view pricing and more.
Documents & Guides
IEC Miniature Contactor, 12 A, 24 (17-30) V DC, 3 NO / 1 NC Poles, No Auxiliary Contact
Overview
IEC Miniature Contactor, 12 A, 24 (17-30) V DC, 3 NO / 1 NC Poles, No Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K12ZJ300 from Rockwell Automation® is a 28 A, 24 (17-30) V DC IEC miniature contactor with three normally open and one normally closed poles and no auxiliary contact. It has screw-type terminals.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074496181, 100-K12ZJ300
Specifications
Type: | EMT Connector, Set Screw |
Material: | Steel |
Type: | EMT Connector, Set Screw |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)