This product may not be available in all locations.
Safety Contactor, 23 A, 110 V 50 Hz / 120 V 60 Hz, 4 Poles, 0 NO Co
Item #:
96339
Cat #:
100S-C23D404BC
UPC:
781180943034
Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 23 A, 110 V 50 Hz / 120 V 60 Hz, 4 Poles, 0 NO Contacts / 4, Bifuracated
Overview
Safety Contactor, 23 A, 110 V 50 Hz / 120 V 60 Hz, 4 Poles, 0 NO Contacts / 4, Bifuracated
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23D404BC from Rockwell Automation® is a 23 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with four poles. It has four normally closed contacts. And it has a lined side coil termination and bifurcated contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180943034, 100S-C23D404BC
Specifications
Type: | IEC Contactors |
Type: | IEC Contactors |
Customer Reviews
No reviews for this product
(0)