Safety Contactor, 60 A, 110 V 50 Hz / 120 V 60 Hz, 3 NO Power Poles

Item #: 179301
Cat #: 100S-C60D04BC
UPC: 781180522697
Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 60 A, 110 V 50 Hz / 120 V 60 Hz, 3 NO Power Poles, 0 NO Contacts / 4, Bifuracated

Overview

Safety Contactor, 60 A, 110 V 50 Hz / 120 V 60 Hz, 3 NO Power Poles, 0 NO Contacts / 4, Bifuracated
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C60D04BC from Rockwell Automation® is a 60 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with three normally open power poles. It has four normally closed contacts. And it has a lined side coil termination and bifurcated contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180522697, 100S-C60D04BC

Specifications

Type: IEC Contactors
Type: IEC Contactors

Customer Reviews

No reviews for this product
(0)