This product may not be available in all locations.
Contactor, Safety, 97A, 24VDC, Coil, Contacts, 3NO, 1NC
Item #:
433993
Cat #:
100S-C97DJ31C
UPC:
884951861732
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Closed
Overview
Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C97DJ31C from Rockwell Automation® is a 72 A, 24 V DC with integrated diode IEC safety contactor with four normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951861732, 100S-C97DJ31C
Specifications
Amps: | 97 |
Volts DC Control: | 24 |
Type: | Safety, Contactor |
Poles: | 8 |
Amps: | 97 |
Type: | Safety, Contactor |
Volts DC Control: | 24 |
Poles: | 8 |
Customer Reviews
No reviews for this product
(0)