This product may not be available in all locations.
Starter, IEC Combination,18 - 25A, 110/120VAC Coil, Open
Item #:
524161
Cat #:
103S-DWD3-DC25X-KN
UPC:
612598524716
Sign In or Register to view pricing and more.
Documents & Guides
Starter, IEC Combination, 18 - 25 Amp, 110/120 Volt AC Coil, Open, D Frame, 140M-D8E, High Break Plus
Overview
Starter, IEC Combination, 18 - 25 Amp, 110/120 Volt AC Coil, Open, D Frame, 140M-D8E, High Break Plus
Our IEC Combination Starters include direct-on-line, reversing, and two-speed operating modes. These starters are rotary operated and include 22.5 mm command and indication devices. IEC style components allow for a more compact footprint and are available up to 250 Hp (300 A).
Also known as: 612598524716, 103S-DWD3-DC25X-KN
Specifications
Volts AC Control: | 110/120 |
Poles: | 3 |
Amps: | 23 |
Type: | IEC, Combination Starter |
Amps Range: | 18 - 25 |
Volts AC Control: | 110/120 |
Amps: | 23 |
Amps Range: | 18 - 25 |
Poles: | 3 |
Type: | IEC, Combination Starter |
Customer Reviews
No reviews for this product
(0)