Contactor, Reversing, 9A, 3P, 24VDC, Coil, 1NO/NC

Item #: 514769
Cat #: 104-C09UEJ22
UPC: 612598991808
Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 24 Volt DC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 24 Volt DC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads.
Also known as: 612598991808, 104-C09UEJ22

Specifications

Type: Reversing, Contactor
Volts DC Control: 24
Poles: 3
Amps: 9
Family / Style: 100-C
Type: Reversing, Contactor
Poles: 3
Family / Style: 100-C
Volts DC Control: 24
Amps: 9

Customer Reviews

No reviews for this product
(0)