AB 1233-BNB-A2G-41 NEMA SIZE 1

Item #: 638189
Cat #: 1233-BNB-A2G-41
UPC: 781180031830
Sign In or Register to view pricing and more.
Documents & Guides
AB 1233-BNB-A2G-41 NEMA SIZE 1 SLIMINE PUMP PANEL CKT-BKR

Overview

AB 1233-BNB-A2G-41 NEMA SIZE 1 SLIMINE PUMP PANEL CKT-BKR
Also known as: 781180031830, 1233-BNB-A2G-41

Specifications

Poles: 3
Horsepower: 10
Volts AC: 480
Size: 1
Mounting: Surface
Amps: 27
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 480
Mounting: Surface
Volts AC Control: 480
Horsepower: 10
Size: 1
Amps: 27
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)